This item is Discontinued.

Gs Tooling 1/8" Diameter x 1/8" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills 102366

1/8" Diameter x 1/8" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills (Discontinued)

  • Mfr # 102366
  • Zoro # G705880942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102366
Zoro #
G705880942
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/8 in
Length of Cut
1/4in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Dimension Type
Stub

Details

Flute Direction
Right
Number of Flutes
2
Cutting Direction
Right
Helix Angle
30
Center Cutting
Yes
Finish
TiAlN
Single or Double End
Double
Material
Solid Carbide

Description

2 flute stub end mills have added strength and stability with the same geometry as our standard end mills. Double ended design enhances tool economy with the performance and tool life benefits of TiAlN coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.