1/8" Diameter x 1/8" Shank 2-Flute Typhoon Red Series Carbide Mold Mills

  • Mfr # 104034

  • Zoro # G905880704


product price: $27.85
/ea

Key Features

Material
Solid Carbide
Overall Length
2-3/8 in
Milling Diameter
1/8 in
Number of Flutes
2
Finish
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104034
Zoro #
G905880704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in
Milling Diameter
1/8 in
Length of Cut
5/16 in
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Number of Flutes
2
Finish
AlTiN
Single End/Double End
Single
Features
The AlTiN Mold Mill offers excellent performance and tool life in mold milling applications on tougher materials.
Cutting Direction
Right
Flute Direction
Right

Description

The Typhoon Mold Mill offers excellent performance and tool life in mold milling applications on tougher materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.