1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Blue Series Carbide End Mills

  • Mfr # 102450

  • Zoro # G005880772


product price:  $18.99
/ea

Key Features

Shank Dia.
1/8 in
Flute Direction
Right
Cutting Direction
Right
Number of Flutes
4
Length of Cut
1in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102450
Zoro #
G005880772
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1/8 in
Length of Cut
1in
Overall Length
3 in
Milling Diameter
1/8 in
Dimension Type
Extra Long

Details

Flute Direction
Right
Cutting Direction
Right
Number of Flutes
4
Finish
Bright
Single or Double End
Single
Material
Solid Carbide
Helix Angle
30
Center Cutting
Yes

Description

Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.