
1/8" Diameter x 1/8" Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills
Mfr # 103880
Zoro # G105880313
product price:Â $9.75
/eaKey Features
Overall Length
1-1/2 in
Number of Flutes
4
Finish
Bright
End Mill Application
General Purpose Milling, Production Milling, Contouring
End Mill Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103880
Zoro #
G105880313
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
Milling Diameter
1/8 in
Details
Number of Flutes
4
Finish
Bright
End Mill Application
General Purpose Milling, Production Milling, Contouring
Item
End Mill
End Mill Material
Solid Carbide
Cutting Direction
Right
Flute Direction
Right
Workpiece Compatibility
Steel, Stainless Steels
Single End/Double End
Single End
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: General purpose milling, Production milling, Contouring On: Steels, Stainless Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.