1/8" NPT SS ER25 Tap Collets

  • Mfr # 337909

  • Zoro # G805873882


product price: $69.15
/ea

Key Features

Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Square Size
0.234 in
Type
ER
Coolant Through
No
Hand or Pipe Tap
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337909
Zoro #
G805873882
UPC #
-
Country of Origin
India

Dimensions

Square Size
0.234 in
Tap Size
1/16 in, 1/8 in NPT SS
Overall Diameter
26 mm
Overall Length
35 mm

Details

Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Type
ER
Coolant Through
No
Hand or Pipe Tap
Pipe
Collet Series
ER25

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.