This item is Discontinued.

Gs Tooling 18.0mm Diameter x 18mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills 101888

18.0mm Diameter x 18mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (Discontinued)

  • Mfr # 101888
  • Zoro # G405880334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101888
Zoro #
G405880334
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
18mm
Length of Cut
35mm
Shank Dia.
18mm
Overall Length
102mm

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials.
Finish
AlTiN
Cutting Direction
Right

Description

Typhoon ball nose end mills are designed for contour milling applications in hardened materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.