
18DiaX18 Shank 0010 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill
Mfr # 153208
Zoro # G407178101
product price:Â $10.25
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153208
Zoro #
G407178101
UPC #
-
Country of Origin
United States
Description
Mill Diameter Inch 18 End Type Corner Radius Corner Radius Decimal Inch 001 Number of Flutes 2 Material Solid Carbide FinishCoating Bright Length of Cut Inch 38 Shank Diameter Inch 18 Overall Length Inch 112 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.