18mm 4-Flute Long Solid Carbide End Mill TiAlN Coated

  • Mfr # 102919

  • Zoro # G105880443


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Flute Direction
Right
Dimension Type
Long
Helix Angle
30
Milling Diameter
18 mm
Length of Cut
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102919
Zoro #
G105880443
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Long
Milling Diameter
18 mm
Length of Cut
57 mm
Shank Dia.
18 mm
Overall Length
127 mm

Details

Flute Direction
Right
Helix Angle
30
Cutting Direction
Right
Number of Flutes
4
Center Cutting
Yes
Finish
TiAlN
Single or Double End
Single
Material
Solid Carbide

Description

Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN Coated for increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.