Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa 1950mm Series 1 TiN Coated HSCO T15 Spade Drill Blade 162045

1950mm Series 1 TiN Coated HSCO T15 Spade Drill Blade (Discontinued)

  • Mfr # 162045
  • Zoro # G707185090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162045
Zoro #
G707185090
UPC #
-
Country of Origin
Korea, Republic of

Description

Series Name 1 Diameter mm 195 Diameter Decimal Inch 07677 Series CodeSeat Size 1 Material Cobalt Coating TiN Thickness Inch 532 Included Angle 132 For drilling in High Alloy materials exotic materials, T15 may also be used in general purpose applications where increased speeds and enhanced wear resistance is required 132Deg point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.