
19mm Series 1 TiN Coated HSS M4 Spade Drill Blade (Discontinued)
- Mfr # 162365
- Zoro # G007176071
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 162365 | Zoro # | G007176071 |
| UPC # | - | Country of Origin | Korea, Republic of |
| MFR # | 162365 | ||
| Zoro # | G007176071 | ||
| UPC # | - | ||
| Country of Origin | Korea, Republic of |
Description
Series Name 1 Diameter mm 19 Diameter Decimal Inch 0748 Series CodeSeat Size 1 Material High Speed Steel Coating TiN Thickness Inch 532 Included Angle 132 For general purpose applications in a variety of materials and for drilling in applications where added toughness is required such as unstable set ups on manual machines or cross hole drilling Series 14 132Deg point Series 57 144Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.