Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2"-11-1/2 H.S.S. NPT Taps

  • Mfr # 123448

  • Zoro # G305875669


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Features
Ground thread High Speed Steel pipe taps.
Number of Flutes
7
Tap Finish
Bright
Overall Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123448
Zoro #
G305875669
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/2 in
Tap Thread Size
2 in-11-1/2

Details

Tap Material
High Speed Steel
Features
Ground thread High Speed Steel pipe taps.
Number of Flutes
7
Tap Finish
Bright

Description

Ground thread High Speed Steel pipe taps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.