
2-56 UNC Yellow Ring HSSE-V3 Spiral Point Taps
Mfr # 122550
Zoro # G505875544
product price: $20.39
/eaKey Features
Tap Thread Size
#2-56
Tap Material
HSSE-V3
Thread Direction
Right Hand
Standards
UNC
Tap Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122550
Zoro #
G505875544
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#2-56
Overall Length
1-3/4 in
Thread Length
0.433 in
Details
Tap Material
HSSE-V3
Thread Direction
Right Hand
Standards
UNC
Tap Finish
Black Oxide
Thread Limit
H2
Number of Flutes
2
Through Coolant
No
Tap Chamfer
4.5P
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.