20.0mm Diameter x 20mm Shank 4-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 102734

  • Zoro # G905880476


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
102mm
Number of Flutes
4
Finish
Bright
Length of Cut
38mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102734
Zoro #
G905880476
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
102mm
Length of Cut
38mm
Shank Dia.
20mm
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.