
2.0mm Diameter x 3mm Shank 2-Flute Regular Length Ball Nose Blue Series Carbide End Mills
Mfr # 102740
Zoro # G705881192
product price:Â $12.99
/eaKey Features
Milling Diameter
2mm
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
7mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102740
Zoro #
G705881192
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
2mm
Length of Cut
7mm
Shank Dia.
3mm
Overall Length
39mm
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
Bright
Features
A general purpose carbide end mill with maximum chip clearance added.
Cutting Direction
Right
End Mill Application
End Milling, Slotting, Sinking, Contouring. On
Description
A general purpose carbide end mill with maximum chip clearance added. For: End Milling, Slotting, Sinking, Contouring. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive type materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.