2.0mm Diameter x 3mm Shank 2-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 102696

  • Zoro # G605880615


product price: $8.79
/ea

Key Features

End Mill Application
End milling, Slotting, and Sinking. On
Milling Diameter
2 mm
Length of Cut
7 mm
Finish
Bright
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102696
Zoro #
G605880615
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
2 mm
Length of Cut
7 mm
Shank Dia.
3 mm
Overall Length
39 mm
Dimension Type
Regular

Details

End Mill Application
End milling, Slotting, and Sinking. On
Finish
Bright
Helix Angle
30
Material
Solid Carbide
Cutting Direction
Right
Number of Flutes
2
Flute Direction
Right
Single or Double End
Single
Center Cutting
Yes

Description

A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.