
2.0mm Diameter x 3mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills
Mfr # 102760
Zoro # G405881157
product price:Â $16.75
/eaKey Features
Milling Diameter
2 mm
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
7 mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102760
Zoro #
G405881157
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
2 mm
Length of Cut
7 mm
Shank Dia.
3 mm
Overall Length
39 mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Flute Direction
Right
Cutting Direction
Right
End Mill Application
General purpose milling, Production milling, Contouring On
Features
The industry standard. Wear resistance and minimal deflection for excellent size control.
Finish
Bright
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: General purpose milling, Production milling, Contouring On: Steels, Stainless Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.