
22.0mm Diameter x 22mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (Discontinued)
- Mfr # 101890
- Zoro # G005880314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101890
Zoro #
G005880314
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
22mm
Length of Cut
38mm
Shank Dia.
22mm
Overall Length
102mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials.
Finish
AlTiN
Cutting Direction
Right
Description
Typhoon ball nose end mills are designed for contour milling applications in hardened materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.