25.0mm Diameter x 25mm Shank 2-Flute Aluminum Green Series Carbide End Mills

  • Mfr # 101403

  • Zoro # G105880986


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Single or Double End
Single
Shank Dia.
25 mm
Number of Flutes
2
Cutting Direction
Right
Length of Cut
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101403
Zoro #
G105880986
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
25 mm
Length of Cut
76 mm
Dimension Type
Regular
Milling Diameter
25 mm
Overall Length
152 mm

Details

Single or Double End
Single
Number of Flutes
2
Cutting Direction
Right
Center Cutting
Yes
Helix Angle
40
Flute Direction
Right
Material
Solid Carbide
Finish
Bright

Description

This carbide aluminum end mill has been designed specially for milling Aluminum and all non-ferrous materials. The unique geometry permits much higher speed and feed rates without loading. Spindle and feed rates can be increased by fifty percent for greater productivity with excellent piece/part finishes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.