
25.0mm Diameter x 25mm Shank 2-Flute Regular Length Blue Series Carbide End Mills (Discontinued)
- Mfr # 102715
- Zoro # G005880697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102715
Zoro #
G005880697
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
102mm
Length of Cut
38mm
Shank Dia.
25mm
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.