Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25.0mm Diameter x 25mm Shank 3-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 101511

  • Zoro # G905880131


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Single or Double End
Single
End Mill Application
End milling, Slotting, Sinking On
Length of Cut
38 mm
Shank Dia.
25 mm
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101511
Zoro #
G905880131
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
38 mm
Shank Dia.
25 mm
Milling Diameter
25 mm
Overall Length
102 mm
Dimension Type
Regular

Details

Single or Double End
Single
End Mill Application
End milling, Slotting, Sinking On
Helix Angle
30
Flute Direction
Right
Cutting Direction
Right
Material
Solid Carbide
Number of Flutes
3
Center Cutting
Yes
Finish
Bright

Description

3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.