
2.5mm 4-Flute Soild Carbide End Mill TiAlN Coated
Mfr # 102607
Zoro # G005880109
product price: $11.99
/eaKey Features
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Length of Cut
8mm
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102607
Zoro #
G005880109
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
39mm
Length of Cut
8mm
Dimension Type
Regular
Shank Dia.
3mm
Details
Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Features
The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.