
27/64in Stub Length Premium H.S.S. Drill, 5PK
Mfr # 128333PK
Zoro # G610709680
product price: $70.99
/pk 5, $14.20/eaKey Features
Size
27/64 in
Material
High Speed Steel
Finish
Gold Finish
Drill Bit Point Angle
135 Degrees
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128333PK
Zoro #
G610709680
UPC #
-
Country of Origin
United States
Dimensions
Size
27/64 in
Details
Material
High Speed Steel
Finish
Gold Finish
Drill Bit Point Angle
135 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Description
Drill Bit Size Inch: 27/64in Drill Point Angle Degrees: 135 Drill Bit Material: High Speed Steel Drill Bit Finish/Coating: Gold Finish Flute Type: Spiral Flute Cutting Direction: Right Hand Shank Type: Straight Coolant Through: NoThese Premium HSS drills can be used in a variety of applications. Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow. 30 degree helix angle 135 degree split point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.