
2x4 HSS 60Deg Long Combined Drill Countersink
Mfr # 121932
Zoro # G007178556
product price: $33.35
/eaKey Features
Body Dia.
3/16 in
Drill Point Dia.
5/64 in
Trade Size
#2
Included Angle
60
Cutting Edge Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121932
Zoro #
G007178556
UPC #
-
Country of Origin
France
Dimensions
Body Dia.
3/16 in
Drill Point Dia.
5/64 in
Trade Size
#2
Overall Length
4 in
Details
Included Angle
60
Cutting Edge Style
Plain
Features
60º countersink angle, 118º drill point, High Speed Steel
End Type- Holemaking
Double
Material
High Speed Steel
Finish
Bright
Cutting Direction
Right Hand
Description
Material High Speed Steel Included Angle 60 Trade Size 2 Body Diameter Inch 316 Overall Length Inch 4 Drill Point Diameter Inch 564 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.