Zoro Homepage

3 HSS 60Deg Combined Drill Countersink

  • Mfr # 121913

  • Zoro # G207178493


product price: $13.15
/ea

Key Features

Trade Size
#3
Cutting Direction
Right Hand
Included Angle
60
Features
60º countersink angle, 118º drill point, High Speed Steel
Overall Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121913
Zoro #
G207178493
UPC #
-
Country of Origin
France

Dimensions

Trade Size
#3
Overall Length
50 in
Body Dia.
1/4 in
Drill Point Dia.
7/64 in

Details

Cutting Direction
Right Hand
Included Angle
60
Features
60º countersink angle, 118º drill point, High Speed Steel
Finish
Bright
Cutting Edge Style
Plain
End Type- Holemaking
Double
Material
High Speed Steel

Description

Material High Speed Steel Included Angle 60 Trade Size 3 Body Diameter Inch 14 Overall Length mm 50 Drill Point Diameter Inch 764 FinishCoating Bright End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.