
3 HSS 60Deg TiN Coated Combined Drill Countersink
Mfr # 121923
Zoro # G507178513
product price: $30.15
/eaKey Features
Included Angle
60
Trade Size
#3
Cutting Edge Style
Plain
Overall Length
50 in
Finish
TiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121923
Zoro #
G507178513
UPC #
-
Country of Origin
France
Dimensions
Trade Size
#3
Overall Length
50 in
Body Dia.
1/4 in
Drill Point Dia.
7/64 in
Details
Included Angle
60
Cutting Edge Style
Plain
Finish
TiN Coated
End Type- Holemaking
Double
Features
60º countersink angle, 118º drill point, High Speed Steel - TiN coated
Cutting Direction
Right Hand
Material
High Speed Steel
Description
Material High Speed Steel Included Angle 60 Trade Size 3 Body Diameter Inch 14 Overall Length mm 50 Drill Point Diameter Inch 764 FinishCoating TiN Coated End Type Double Cutting Direction Right Hand Cutting Edge Style Plain 60Deg countersink angle 118Deg drill point High Speed Steel TiN coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.