3.0mm Diameter x 3mm Shank 2-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 102698

  • Zoro # G805880682


product price: $8.75
/ea

Key Features

Dimension Type
Regular
Flute Direction
Right
Helix Angle
30
End Mill Application
End milling, Slotting, and Sinking. On
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102698
Zoro #
G805880682
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Regular
Shank Dia.
3 mm
Milling Diameter
3 mm
Overall Length
39 mm
Length of Cut
9 mm

Details

Flute Direction
Right
Helix Angle
30
End Mill Application
End milling, Slotting, and Sinking. On
Cutting Direction
Right
Number of Flutes
2
Center Cutting
Yes
Finish
Bright
Single or Double End
Single
Material
Solid Carbide

Description

A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.