This item is Discontinued.

Gs Tooling 3.0mm Diameter x 3mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills 101784

3.0mm Diameter x 3mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills (Discontinued)

  • Mfr # 101784
  • Zoro # G305880243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101784
Zoro #
G305880243
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39mm
Length of Cut
10mm
Shank Dia.
3mm
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
2
Finish
AlTiN
Center Cutting
Yes
Single End/Double End
Single
Features
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the AlTiN end mill combined with its AlTiN coating make it an excellent choice for demanding applications.
Cutting Direction
Right
Flute Direction
Right

Description

These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.