
3.0mm Diameter x 3mm Shank 3-Flute Regular Length Blue Series Carbide End Mills
Mfr # 101494
Zoro # G705880119
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
Key Features
Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Length of Cut
10mm
Dimension Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101494
Zoro #
G705880119
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
39mm
Length of Cut
10mm
Dimension Type
Regular
Shank Dia.
3mm
Details
Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Cutting Direction
Right
Helix Angle
30
Center Cutting
Yes
Single End/Double End
Single
Flute Direction
Right
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.