
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338265
Zoro #
G005874603
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
31/32 in
Overall Length
46mm
Overall Diameter (mm)
41mm
Details
Collet Series
ER40
Type
ER Sealed Collet
Features
Steel sealed for coolant through applications, Pressure resistance tested to 2000 psi
Description
- Steel sealed for coolant through applications - Pressure resistance tested to 2000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.