3/16" Dia x 3/16" Shank 0.020" Radius 4-Flute Corner Radius Typhoon Red Series Carbide End Mills

  • Mfr # 102660

  • Zoro # G305880793


product price:  $22.69
/ea

Key Features

Dimension Type
Regular
Corner Radius
0.02 in
End Mill Material
Solid Carbide
Number of Flutes
4
End Mill Cutting Type
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102660
Zoro #
G305880793
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Regular
Corner Radius
0.02 in
Shank Dia.
3/16 in
Length of Cut
5/8 in
Overall Length
2 in
Milling Dia.
3/16 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
End Mill Cutting Type
Corner Radius
Finish
AlTiN
Center Cutting
Yes
Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Cutting Direction
Right
Flute Direction
Right

Description

Typhoon end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.