
3/16" Dia x 3/16" Shank 0.030" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills
Mfr # 101142
Zoro # G905880513
product price:Â $18.39
/eaKey Features
Corner Radius
0.03
Milling Diameter
3/16 in
End Mill Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101142
Zoro #
G905880513
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Corner Radius
0.03
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Length of Cut
5/8in
Overall Length
2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Center Cutting
Yes
End Type
Corner Radius
Cutting Direction
Right
Type
Regular
Description
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.