316 Dia x 316 Shank 60Deg Carbide Drill Mill Blue Series

  • Mfr # 153193

  • Zoro # G107196306


product price: $14.15
/ea

Key Features

Number of Flutes
2
Material - Machining
Solid Carbide
Cutting Direction
Right
Overall Length
2 in
Length of Cut
5/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153193
Zoro #
G107196306
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
5/8in
Shank Dia.
3/16 in
Mill Diameter Tolerance
0
Cutting Diameter Tolerance
0
Milling Dia.
3/16 in

Details

Number of Flutes
2
Material - Machining
Solid Carbide
Cutting Direction
Right
Finish - Machining
Bright
Flute Direction
Right
Drill Bit Point Angle
60

Description

Material Solid Carbide Mill Diameter Inch 316 Shank Diameter Inch 316 Length of Cut Inch 58 Point Angle 60 Number of Flutes 2 FinishCoating Bright DrillMills can be used for drilling, slotting, and profile milling 2 Flute 60Deg 90Deg included point angle Made from submicron grain carbide Cutting diameter tolerance 00000002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.