
3/16" Diameter x 3/16" Shank 2-Flute Long Length Yellow Series Carbide End Mills
Mfr # 102904
Zoro # G205880350
product price:Â $19.19
/eaKey Features
Material
Solid Carbide
Overall Length
2-1/2 in
Milling Diameter
3/16 in
Number of Flutes
2
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102904
Zoro #
G205880350
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2-1/2 in
Milling Diameter
3/16 in
Length of Cut
3/4 in
Dimension Type
Regular
Shank Dia.
3/16 in
Details
Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Features
Long reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
Long reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.