This item is Discontinued.

Gs Tooling 3/16 Diameter x 3/16 Shank 3-Flute 60 Degree High Helix Blue Series Carbide End Mills 101002

3/16 Diameter x 3/16 Shank 3-Flute 60 Degree High Helix Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101002
  • Zoro # G105880566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101002
Zoro #
G105880566
UPC #
-
Country of Origin
Korea, Republic of

Description

These end mills are designed for milling Stainless Steel, Titanium, Inconel and other similar metals where high cutting forces are generated. The high helix angle increases length of cutting edge engaged in the cut, reducing cutting load variations and prolonging tool life. Excellent surface finish with high speed and feed capabilities are features of these tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.