
3/16" Diameter x 3/16" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills
Mfr # 102482
Zoro # G805880620
product price:Â $31.69
/eaKey Features
Milling Diameter
3/16 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1-1/8 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102482
Zoro #
G805880620
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/16 in
Length of Cut
1-1/8 in
Shank Dia.
3/16 in
Overall Length
3 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Bright
Flute Direction
Right
Item
End Mill
Cutting Direction
Right
Description
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.