3/16" Diameter x 3/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills

  • Mfr # 102552

  • Zoro # G305880809


product price:  $31.25
/ea

Key Features

Material
Solid Carbide
Milling Diameter
3/16 in
Cutting Direction
Right
Overall Length
3 in
Helix Angle
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102552
Zoro #
G305880809
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/16 in
Overall Length
3 in
Length of Cut
1-1/8in
Dimension Type
Extra Long
Shank Dia.
3/16 in

Details

Material
Solid Carbide
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Center Cutting
Yes
Finish
TiAlN
Single or Double End
Single
Number of Flutes
4

Description

Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN coated for increased speed and feed capabilities and enhanced tool life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.