
3/16" Diameter x 3/16" Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills
Mfr # 104754
Zoro # G105881105
product price:Â $22.45
/eaKey Features
Milling Diameter
3/16 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
5/8 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104754
Zoro #
G105881105
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
3/16 in
Length of Cut
5/8 in
Shank Dia.
3/16 in
Overall Length
2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
AlTiN
Features
AlTiN ball nose end mills are designed for contour milling applications in hardened materials
Cutting Direction
Right
Description
Typhoon ball nose end mills are designed for contour milling applications in hardened materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.