This item is Discontinued.

Gs Tooling 3/16" Diameter x 3/16" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills 101052

3/16" Diameter x 3/16" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (Discontinued)

  • Mfr # 101052
  • Zoro # G005880796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101052
Zoro #
G005880796
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
3/16 in
Length of Cut
5/8 in
Shank Dia.
3/16 in
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN
Single End/Double End
Single
Center Cutting
Yes
Features
Multi Flute AlTiN end mill design allow them to be run at higher RPM than conventional end mills as well as increase tool life without chipping.
Helix Angle
50
Cutting Direction
Right
Flute Direction
Right

Description

Multi Flute Typhoon end mill design allow them to be run at higher RPM than conventional end mills as well as increase tool life without chipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.