This item is Discontinued.

Gs Tooling 3/16" Diameter x 3/8" Shank 2-Flute Regular Length Double Ended Blue Series Carbide End Mills 101302

3/16" Diameter x 3/8" Shank 2-Flute Regular Length Double Ended Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101302
  • Zoro # G705880645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101302
Zoro #
G705880645
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3-1/4 in
Milling Diameter
3/16 in
Length of Cut
1/2 in
Dimension Type
Regular
Shank Dia.
3/8 in

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Double
Center Cutting
Yes
Features
With maximum chip clearance, 2 Flute end mills are ideal for milling, sinking, profiling or slotting in a variety of materials.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right

Description

With maximum chip clearance, 2 Flute end mills are ideal for milling, sinking, profiling or slotting in a variety of materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.