316 HSS 90Deg Stub NC Spot Drill L35mm
- Mfr # 121940
- Zoro # G207178356
product price:Â
$
20.65
/ea
Key Features
Overall Length
1-3/8 in
Drill Bit Point Angle
90 Degrees
Material
High Speed Steel
Finish
Bright
Features
M2 High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121940
- Zoro #
- G207178356
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 1-3/8 in
- Body Diameter
- 3/16 in
Details
- Drill Bit Point Angle
- 90 Degrees
- Material
- High Speed Steel
- Finish
- Bright
- Features
- M2 High Speed Steel
Description
Body Diameter Inch 316 Body Diameter Decimal Inch 01875 Drill Point Angle Degrees 90 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 138 M2 High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.