316DiaX316 Shank 0010 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill

  • Mfr # 153210

  • Zoro # G607179618


product price:  $16.19
/ea

Key Features

Length of Cut
5/8in
Center Cutting
Yes
Milling Diameter
3/16 in
Cutting Direction
Right
Corner Radius
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
153210
Zoro #
G607179618
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8in
Milling Diameter
3/16 in
Corner Radius
0.01
Shank Dia.
3/16 in
Overall Length
2 in
Dimension Type
Regular

Details

Center Cutting
Yes
Cutting Direction
Right
End Type- Holemaking
Corner Radius
Flute Direction
Right
Finish
Bright
Number of Flutes
2
Material
Solid Carbide

Description

Mill Diameter Inch 316 End Type Corner Radius Corner Radius Decimal Inch 001 Number of Flutes 2 Material Solid Carbide FinishCoating Bright Length of Cut Inch 58 Shank Diameter Inch 316 Overall Length Inch 2 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.