
332 Dia x 18 Shank 3Flute 40Deg Helix Green Series Carbide End Mill
Mfr # 153306
Zoro # G407187547
product price:Â $9.99
/eaKey Features
Cutting Direction
Right
Helix Angle
40
Overall Length
1-1/2 in
Flute Direction
Right
Shank Dia.
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153306
Zoro #
G407187547
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Milling Diameter
3/32 in
Length of Cut
3/8in
Dimension Type
Regular
Details
Cutting Direction
Right
Helix Angle
40
Flute Direction
Right
Single or Double End
Single
Finish
Bright
Number of Flutes
3
Material
Solid Carbide
Center Cutting
Yes
Description
Mill Diameter Inch 332 Number of Flutes 3 Material Solid Carbide Length of Cut Inch 38 Shank Diameter Inch 18 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 112 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 40 Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.