3/32" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill

  • Mfr # 102689

  • Zoro # G205880404


product price:  $11.45
/ea

Key Features

Milling Diameter
3/32 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
3/16 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102689
Zoro #
G205880404
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
3/32 in
Length of Cut
3/16 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
TiAlN
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Cutting Direction
Right

Description

Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.