
3/4"-10 UNC H.S.S. Taper Hand Taps
Mfr # 123158
Zoro # G005875440
product price: $51.99
/eaKey Features
Through Coolant
No
Tap Material
High Speed Steel
Tap Finish
Bright
Overall Length
4-1/4 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123158
Zoro #
G005875440
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
4-1/4 in
Thread Length
2 in
Tap Thread Size
3/4 in-10
Details
Through Coolant
No
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Thread Limit
H3
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Chamfer
Taper
Number of Flutes
4
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.