
3/4"-10 UNC Yellow Ring HSSE-V3 Spiral Flute Taps
Mfr # 123454
Zoro # G405875248
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Tap Material
HSSE-V3
Material Application
Steels &, Other Materials Up To 35HRC
Number of Flutes
4
Tap Finish
Black Oxide
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123454
Zoro #
G405875248
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
4-1/4 in
Thread Length
1 in
Tap Thread Size
3/4 in-10
Details
Tap Material
HSSE-V3
Material Application
Steels &, Other Materials Up To 35HRC
Number of Flutes
4
Tap Finish
Black Oxide
Through Coolant
No
Standards
UNC
Thread Direction
Right Hand
Flute Direction
Right
Tap Chamfer
2.5P
Thread Limit
H3
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HHRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.