Zoro Homepage

3/4"-10 UNC Yellow Ring HSSE-V3 Spiral Point Taps

  • Mfr # 123320

  • Zoro # G705875573


product price: $59.25
/ea

Key Features

Tap Material
HSSE-V3
Number of Flutes
3
Standards
UNC
Overall Length
4-1/4 in
Tap Thread Size
3/4 in-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123320
Zoro #
G705875573
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4 in
Tap Thread Size
3/4 in-10
Thread Length
1.22 in

Details

Tap Material
HSSE-V3
Number of Flutes
3
Standards
UNC
Tap Finish
Black Oxide
Through Coolant
No
Tap Chamfer
4.5P
Thread Limit
H3
Thread Direction
Right Hand

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.