Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4-14 H.S.S. 5-Flute NPT Interrupted Thread Taps

  • Mfr # 123708

  • Zoro # G605875659


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright
Tap Thread Size
3/4 in-14
Features
These taps are designed to produce less cutting pressure in a variety of applications
Overall Length
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123708
Zoro #
G605875659
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4 in-14
Overall Length
3-1/4 in
Thread Length
1.375 in

Details

Tap Material
High Speed Steel
Tap Finish
Bright
Features
These taps are designed to produce less cutting pressure in a variety of applications
Number of Flutes
5
Standards
NPT

Description

These taps are designed to produce less cutting pressure in a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.