Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4"-14 NPT Yellow Ring HSSE-V3 Spiral Flute Pipe Taps

  • Mfr # 123412

  • Zoro # G605875253


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material Application
Steels &amp, Other Materials Up To 35HRC
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
5
Tap Thread Size
3/4 in-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123412
Zoro #
G605875253
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4 in-14
Overall Length
3-1/4 in
Thread Length
1.375 in

Details

Material Application
Steels &amp, Other Materials Up To 35HRC
Tap Finish
Black Oxide
Thread Direction
Right Hand
Number of Flutes
5
Tap Chamfer
2.5P
Features
HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
Through Coolant
No
Tap Material
HSSE-V3
Flute Direction
Right
Standards
NPT

Description

HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.