Zoro Homepage

3/4"-16 UNF H.S.S. Plug Hand Taps

  • Mfr # 123244

  • Zoro # G905875434


product price: $48.99
/ea

Key Features

Number of Flutes
4
Tap Thread Size
3/4 in-16
Tap Finish
Bright
Thread Direction
Right Hand
Through Coolant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123244
Zoro #
G905875434
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4 in-16
Overall Length
4-1/4 in
Thread Length
2 in

Details

Number of Flutes
4
Tap Finish
Bright
Thread Direction
Right Hand
Through Coolant
No
Thread Limit
H3
Tap Chamfer
Plug
Tap Material
High Speed Steel
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Description

High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.