
3/4"-16 UNF Yellow Ring HSSE-V3 Spiral Point Taps
Mfr # 123353
Zoro # G205875554
product price: $73.15
/eaKey Features
Tap Thread Size
3/4 in-16
Number of Flutes
3
Tap Material
HSSE-V3
Thread Direction
Right Hand
Tap Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123353
Zoro #
G205875554
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
3/4 in-16
Thread Length
1.22 in
Overall Length
4-1/4 in
Details
Number of Flutes
3
Tap Material
HSSE-V3
Thread Direction
Right Hand
Tap Finish
Black Oxide
Thread Limit
H3
Through Coolant
No
Standards
UNF
Tap Chamfer
4.5P
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC Designed for high-speed tapping applications. Developed to withstand the high stress and high heat associated with high-speed CNC production tapping. Features a unique free-cutting design with a special tempering and geometry which contributes to extra tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.